• The item cannot be ordered due to missing prices.

Vernier caliper, Measuring range: 150mm

Article no.: 412101 150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: rectangular 3.7×1.4
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 150 mm
Scale divisions 0.05 mm
Reversible reading mm / inch
Graduation 1/20 mm
Graduation 1/128 in
Scale chrome plated yes
Measurement deviation E MPE ± 0.05 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.4
Locking Locking screw at top
Guidance Raised slides
Jaw length 40 mm
Length of cross tips 17 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging Wallet
Weight 143 g
Type of product Universal calipers

Identification & Classification

Article number 412101 150
EAN / GTIN 4946368110165
Manufacturer number 530-104
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Satin chromium plated anti-glare scales.
Fine, high-contrast scale.
Locking screw at the top.
Precision ground measuring faces.

Optional extras:

Thread table No. 412180 for caliper back.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart