• The item cannot be ordered due to missing prices.

VAC-MAT vacuum plate V1

Article no.: 384910 V1

Select article variation and quantity

Type Unit price incl. VAT
  • Version: Zero-point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 300 mm
Width 200 mm
Height 30 mm
Version Zero-point clamping system
Type of product Vacuum clamping plate

Identification numbers & Classifications

Article number 384910 V1
EAN / GTIN 4062406256463
Manufacturer number 384910 V1

Description

Version:

High-tensile aluminium, steel blue anodised. Supplied with 2 ZeroClamp holes, 12M10, pitch 200 mm.

Supplied with:

Hose adaptor (1×), connector (1×), sealing plugs (7×), stepless adjustable clamps (2×), vacuum hose (1 m), VAC-MAT mats orange (10×).

Optional extras:

Vacuum creators No. 385010385025.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart