• The item cannot be ordered due to missing prices.

Vacuum power unit, Type: VA3

Article no.: 385020 VA3
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

500 mm
Height 630 mm
Suction power 21 m3/h
Motor voltage 230 V
Motor power 0.75 kW
Weight 45 kg
Type of product Vacuum creator

Identification numbers & Classifications

Article number 385020 VA3
EAN / GTIN 2050001717450
Manufacturer number 80174

Description

Version:

Vacuum power unit with vacuum storage and integral liquid separator.

Application:

Operation of vacuum clamping plates and systems.

Supplied with:

2 m vacuum hose, 3/2-way manual lever valve with ventilation, vacuum gauge.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart