• The item cannot be ordered due to missing prices.

Vacuum pump VP3

Article no.: 385010 VP3
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 306 mm
Width 226 mm
Height 182 mm
Suction power 16 m3/h
Motor voltage 230 V
Motor power 0.55 kW
Weight 18 kg
Type of product Vacuum creator

Identification numbers & Classifications

Article number 385010 VP3
EAN / GTIN 2050001717429
Manufacturer number 82115

Description

Version:

Vacuum pump (only for dry machining).

Application:

Operation of vacuum clamping plates and systems.

Supplied with:

2 m vacuum hose, 3/2-way manual lever valve with ventilation, vacuum gauge.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart