{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum ⌀ round | 600 mm | |
maximum length flat | 3,000 mm | |
minimum material wall thickness, flat | 55 mm | |
minimum material wall thickness, round | 35 mm | |
Dimension A | 390 mm | |
Dimension B | 457 mm | |
Dimension C | 166 mm | |
Dimension D | 171 mm | |
Dimension E | 122 mm | |
Dimension F | 330 mm | |
Dimension G | 64 mm | |
maximum lifting capacity flat | 2,000 kg | |
maximum lifting capacity round | 800 kg | |
Weight | 80 kg | |
Type of product | Lifting magnet |
Article number | 382001 2000 | |
EAN / GTIN | 2050001944085 | |
Manufacturer number | MAXX2000 |