{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum ⌀ round | 450 mm | |
maximum length flat | 3,000 mm | |
minimum material wall thickness, flat | 40 mm | |
minimum material wall thickness, round | 25 mm | |
Dimension A | 284 mm | |
Dimension B | 342 mm | |
Dimension C | 133 mm | |
Dimension D | 131 mm | |
Dimension E | 88 mm | |
Dimension F | 225 mm | |
Dimension G | 52 mm | |
maximum lifting capacity flat | 1,000 kg | |
maximum lifting capacity round | 400 kg | |
Weight | 36 kg | |
Type of product | Lifting magnet |
Article number | 382001 1000 | |
EAN / GTIN | 2050001944061 | |
Manufacturer number | MAXX1000 |
This article |
Recommendations |
|
---|---|---|
MaxX lifting magnet, maximum loading capacity (level): 1000kg |
||
maximum length flat | 3,000 mm | 3,000 mm |
minimum material wall thickness, flat | 40 mm | 40 mm |
minimum material wall thickness, round | 25 mm | 40 mm |
Dimension C | 133 mm | 140 mm |
Dimension D | 131 mm | 109 mm |
maximum lifting capacity flat | 1,000 kg | 1,000 kg |
Dimension B | 342 mm | 320 mm |