{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum ⌀ round | 300 mm | |
maximum length flat | 1,500 mm | |
minimum material wall thickness, flat | 20 mm | |
minimum material wall thickness, round | 10 mm | |
Dimension A | 110 mm | |
Dimension B | 160 mm | |
Dimension C | 79 mm | |
Dimension D | 79 mm | |
Dimension E | 63 mm | |
Dimension F | 133 mm | |
Dimension G | 35 mm | |
maximum lifting capacity flat | 200 kg | |
maximum lifting capacity round | 100 kg | |
Weight | 4.5 kg | |
Type of product | Lifting magnet |
Article number | 382001 200 | |
EAN / GTIN | 2050002081581 |