{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6841J | |
Hole spacing f | 29.5 mm - 42.5 mm | |
Angled base width K | 60 mm | |
Clamping height b to centre of screw | 25 mm | |
Bore ⌀ d | 6.5 mm | |
Clamping range | 32 mm | |
Clamping force P (pressure and traction) | 2,500 N | |
Overall height H | 108 mm | |
Overall length L | 302.5 mm | |
Contact screw | M8×35 mm | |
thread at front of clamp | M20×1.5 mm | |
Type of product | Push-pull toggle clamp |
Article number | 376710 3 | |
EAN / GTIN | 4020772008420 | |
Manufacturer number | 557376 |
This article |
Recommendations |
|
---|---|---|
Push-pull toggle clamp with angled base 3 |
||
Contact screw | M8×35 mm | M8×50 mm |
Overall length L | 302.5 mm | 237 mm |
Clamping force P (pressure and traction) | 2,500 N | 1,300 N |
thread at front of clamp | M20×1.5 mm | M20×1.5 mm |
Type | 6841J | 376725 3 |
Overall height H | 108 mm | 100 mm |
Type of product | Push-pull toggle clamp | Push-pull toggle clamp |