{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6841J | |
Hole spacing f | 31.8 mm - 36 mm | |
Angled base width K | 50 mm | |
Clamping height b to centre of screw | 20 mm | |
Bore ⌀ d | 5.6 mm | |
Clamping range | 26 mm | |
Clamping force P (pressure and traction) | 2,000 N | |
Overall height H | 85.5 mm | |
Overall length L | 244 mm | |
Contact screw | M6×25 mm | |
thread at front of clamp | M16×1.5 mm | |
Type of product | Push-pull toggle clamp |
Article number | 376710 2 | |
EAN / GTIN | 4020772008413 | |
Manufacturer number | 557375 |
This article |
Recommendations |
|
---|---|---|
Push-pull toggle clamp with angled base 2 |
||
Contact screw | M6×25 mm | M6×40 mm |
Overall length L | 244 mm | 163 mm |
Clamping force P (pressure and traction) | 2,000 N | 900 N |
Clamping range | 26 mm | 19 mm |
Type | 6841J | 376725 2 |
Overall height H | 85.5 mm | 74 mm |
Type of product | Push-pull toggle clamp | Push-pull toggle clamp |