• The item cannot be ordered due to missing prices.

Push-pull toggle clamp with angled base, Type: 0

Article no.: 376710 0

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6841J
Hole spacing f 16 mm
Angled base width K 25 mm
Clamping height b to centre of screw 12 mm
Bore ⌀ d 4.5 mm
Clamping range 16 mm
Clamping force P (pressure and traction) 800 N
Overall height H 49.3 mm
Overall length L 140.5 mm
Contact screw M4×20 mm
thread at front of clamp M10x1 mm
Type of product Push-pull toggle clamp

Identification numbers & Classifications

Article number 376710 0
EAN / GTIN 4020772008376
Manufacturer number 557373

Description

Version:

With compound action. Opening prevented by self-locking mechanism.
  • Rivet made of stainless steel, bearings greased.
  • With long push-pull guide.
  • Handle can be moved to any angle.
  • With hardened and galvanised contact screw.
  • Detachable angled base, permitting fixing to sheet metal walls.

Application:

For use in special clamping fixtures for drilling, reaming, grinding, bending, welding, fitting etc.

Optional extras:

Angled base No. 376730.

Note:

  • Size 0 and 3 also available in stainless steel!

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart