• The item cannot be ordered due to missing prices.

Push-pull toggle clamp short body, Type: 5

Article no.: 376700 5

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6844J
Clamping range 67 mm
Clamping force P (pressure and traction) 4,000 N
Overall height H 149 mm
Overall length L 364 mm
Contact screw M12×50 mm
thread at front of clamp M24×1,5 mm
Type of product Push-pull toggle clamp

Identification numbers & Classifications

Article number 376700 5
EAN / GTIN 4020772008567
Manufacturer number 557399

Description

Version:

Hardened shoulder screws.
  • Compact design due to new handle.
  • Ergonomic 2-component handle, very comfortable to use due to enlarged hand rest.

Application:

  • Direct fixing to sheet metal fixing points.
  • Connected to jig body with threaded end of arm.

Optional extras:

Angled base No. 376730.

Note:

  • Available in stainless steel on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart