{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6844J | |
Clamping range | 40 mm | |
Clamping force P (pressure and traction) | 2,500 N | |
Overall height H | 123 mm | |
Overall length L | 258 mm | |
Contact screw | M8×35 mm | |
thread at front of clamp | M20×1.5 mm | |
Type of product | Push-pull toggle clamp |
Article number | 376700 3 | |
EAN / GTIN | 4020772008550 | |
Manufacturer number | 557398 |
This article |
Recommendations |
|
---|---|---|
Push-pull toggle clamp short body, Type: 3 |
||
Contact screw | M8×35 mm | M8×50 mm |
Overall length L | 258 mm | 237 mm |
Clamping force P (pressure and traction) | 2,500 N | 1,300 N |
thread at front of clamp | M20×1.5 mm | M20×1.5 mm |
Type | 6844J | 376725 3 |
Overall height H | 123 mm | 100 mm |
Type of product | Push-pull toggle clamp | Push-pull toggle clamp |