{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6844J | |
Clamping range | 21.5 mm | |
Clamping force P (pressure and traction) | 1,000 N | |
Overall height H | 73 mm | |
Overall length L | 161.5 mm | |
Contact screw | M6×25 mm | |
thread at front of clamp | M16×1.5 mm | |
Type of product | Push-pull toggle clamp |
Article number | 376700 2 | |
EAN / GTIN | 4020772008543 | |
Manufacturer number | 557397 |
This article |
Recommendations |
|
---|---|---|
Push-pull toggle clamp short body 2 |
||
Contact screw | M6×25 | M6×40 |
Clamping force P (pressure and traction) | 1,000 | 900 |
Clamping range | 21.5 | 19 |
thread at front of clamp | M16×1.5 | M16×1.5 |
Type | 6844J | 376725 2 |
Overall height H | 73 | 74 |
Type of product | Push-pull toggle clamp | Push-pull toggle clamp |