{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6800NIJ | |
Hole spacing e | 16 mm | |
Hole spacing f | 22.5-26 mm | |
Bore ⌀ d | 4.5 mm | |
Clamping height H | 19 mm | |
Clamping force P1 | 600 N | |
Clamping force P2 | 1,100 N | |
overall height | 98 mm | |
overall length | 61 mm | |
Contact screw | M5×30 mm | |
Type of product | Vertical toggle clamps |
Article number | 376505 1 | |
EAN / GTIN | 4020772008888 | |
Manufacturer number | 557434 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Vertical toggle clamp with horizontal base, stainless 1 |
||
Contact screw | M5×30 mm | M5×30 mm |
Bore ⌀ d | 4.5 mm | 3 mm |
Clamping force P1 | 600 N | 500 N |
Hole spacing e | 16 mm | 16 mm |
Type | 6800NIJ | 376508 1 |
Type of product | Vertical toggle clamps | Vertical toggle clamps |
Clamping height H | 19 mm | 19 mm |