{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 376508 1 | |
Hole spacing e | 16 mm | |
Hole spacing f | 24 mm | |
Bore ⌀ d | 3 mm | |
Clamping height H | 19 mm | |
Clamping force P1 | 500 N | |
Clamping force P2 | 710 N | |
overall height | 77 mm | |
overall length | 51.5 mm | |
Contact screw | M5×30 mm | |
Type of product | Vertical toggle clamps |
Article number |
376508 1
Copy |
|
EAN / GTIN |
4045197226266
Copy |
|
Manufacturer number |
376508 1
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |