{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6800NIJ | |
Hole spacing e | 20 mm | |
Hole spacing f | 23-31 mm | |
Bore ⌀ d | 5.5 mm | |
Clamping height H | 23 mm | |
Clamping force P1 | 800 N | |
Clamping force P2 | 1,200 N | |
overall height | 140 mm | |
overall length | 78 mm | |
Contact screw | M6×35 mm | |
Type of product | Vertical toggle clamps |
Article number | 376505 2 | |
EAN / GTIN | 4020772008895 | |
Manufacturer number | 557435 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Vertical toggle clamp with horizontal base, stainless 2 |
||
Contact screw | M6×35 mm | M6×50 mm |
Bore ⌀ d | 5.5 mm | 5.2 mm |
overall length | 78 mm | 74.5 mm |
Clamping force P2 | 1,200 N | 1,500 N |
Hole spacing e | 20 mm | 12,5 mm |
Type of product | Vertical toggle clamps | Vertical toggle clamps |
Clamping height H | 23 mm | 22.5 mm |