{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6530 | |
T-slot nominal size | 10 mm | |
Thread | M10 | |
Clamping height double set up | 2 mm - 230 mm | |
Clamping height quadruple set up | 2 mm - 140 mm | |
Wooden box length | 355 mm | |
Wooden box width | 270 mm | |
Wooden box height | 47 mm | |
Type of product | Spare part clamp |
Article number | 375405 10/M10 | |
EAN / GTIN | 4020772083588 | |
Manufacturer number | 83584 |