• The item cannot be ordered due to missing prices.

Assortment of clamping elements 18/M16 mm

Article no.: 375405 18/M16

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6530
T-slot nominal size 18 mm
Thread M16
Clamping height double set up 2 mm - 270 mm
Clamping height quadruple set up 2 mm - 160 mm
Wooden box length 510 mm
Wooden box width 415 mm
Wooden box height 50 mm
Type of product Spare part clamp

Identification numbers & Classifications

Article number 375405 18/M16
EAN / GTIN 4020772083625
Manufacturer number 83626

Description

Version:

Consisting of various clamping elements, which are required for quick clamping of tools, jigs or components to T-slot tables. All parts are made of quenched and tempered steel and can be reordered individually.

Supplied with:

Combination spanner, anti-seize compound, wooden case

Supplied with:

T-bolts No. 375300 DIN 787: 4 pcs./ 100 mm;
4 pcs./ 160 mm;
2 pcs./ 63 mm
Studs No. 375380 DIN 6379: 4 pcs./ 125 mm
Step clamp No. 372000 DIN 6314 Z: 4 pcs./ 18×125
tall nuts No. 375385 DIN 6330 B: 6 pcs.
Extension nuts No. 375395: 4 pcs.
Universal serrated clamp support block No. 372200: 4 pcs./ size 2;
4 pcs./ size 3
Collared washer form G No. 375360 DIN 6319 G: 6 pcs.
Low height clamping jaws No. 375110: 4 pcs./ size 18
Spring clamp holder No. 370850: 4 pcs./ size 18
T-slot brush No. 375512: 1 pc./ size 1

Downloads & documents

Compare with similar products

This article


Recommendations


Assortment of clamping elements  18/M16 mm

Assortment of clamping elements 18/M16 mm

Thread M16 M16
T-slot nominal size 18 18
Type 6530
Wooden box width 415
Wooden box height 50
Wooden box length 510
Type of product Spare part clamp Spare part clamp

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart