{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6520 | |
T-slot nominal size | 18 mm | |
Thread | M16 | |
Wooden box length | 339 mm | |
Wooden box width | 294 mm | |
Wooden box height | 48 mm | |
Type of product | Clamping screw |
Article number | 375400 18/M16 | |
EAN / GTIN | 4020772083038 | |
Manufacturer number | 83030 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() T-bolt set 18/M16 mm |
on request
In stock
24 pieces in stock
€ 89,40
plus VAT at the current rate
Prices plus delivery costs
|
|
Schroefdraad | M16 | M16 |
Nominale T-groefmaat | 18 | 18 |
Type | 6520 | |
Houten box breedte | 294 | |
Houten box hoogte | 48 | |
Houten box lengte | 339 | |
Producttype | Clamping screw | Spanschroef |