• The item cannot be ordered due to missing prices.

T-bolt set 12/M12 mm

Article no.: 375400 12/M12

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6520
T-slot nominal size 12 mm
Thread M12
Wooden box length 278 mm
Wooden box width 234 mm
Wooden box height 36 mm
Type of product Clamping screw

Identification numbers & Classifications

Article number 375400 12/M12
EAN / GTIN 4020772082994
Manufacturer number 82990

Description

Version:

All parts quenched and tempered. Strength class 8.8 or 10.
Presented in a sturdy wooden box with hinged lid.

Supplied with:

T-bolts No. 375300 DIN 787: 4 pcs./80 mm; 4 pcs./125 mm; 2 pcs./50 mm
Studs No. 375380 DIN 6379: 4 pcs./63 mm; 4 pcs./100 mm; 4 pcs./200 mm
tall nuts No. 375385 DIN 6330 B: 4 pcs.
Extension nuts No. 375395: 4pcs.
Plain washers No. 375340 DIN 6340: 4pcs.
Spherical seat washers and collared washers No. 375350; 375360 DIN 6319 C + G: 4pcs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart