{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6520 | |
T-slot nominal size | 14 mm | |
Thread | M12 | |
Wooden box length | 278 mm | |
Wooden box width | 234 mm | |
Wooden box height | 36 mm | |
Type of product | Clamping screw |
Article number | 375400 14/M12 | |
EAN / GTIN | 4020772083007 | |
Manufacturer number | 83006 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() T-bolt set 14/M12 mm |
||
Thread | M12 | M12 |
T-slot nominal size | 14 | 14 |
Type | 6520 | |
Wooden box width | 234 | |
Wooden box height | 36 | |
Wooden box length | 278 | |
Type of product | Clamping screw | Clamping screw |