• The item cannot be ordered due to missing prices.

High nut, Thread: M8

Article no.: 375385 M8

Select article variation and quantity

Thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6330B
Thread M8
Overall length 12 mm
Width across flats AF 13 mm
Distance across corners e 14.4 mm
Collar ⌀ 18 mm
Collar height 3.5 mm
Type of product Nut

Identification numbers & Classifications

Article number 375385 M8
EAN / GTIN 4020772082376
Manufacturer number 82370

Description

Version:

Tall nut (= 1.5 d tall) with one flat face to rest on plain washer No. 375340 and a convex face for positioning in collared washer No. 375355 D or No. 375360 G.

Standard:

DIN 6330 B

Material:

Quenched and tempered steel, strength 10.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart