{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6330B | |
Thread | M24 | |
Overall length | 36 mm | |
Width across flats AF | 36 mm | |
Distance across corners e | 40 mm | |
Collar ⌀ | 45 mm | |
Collar height | 6 mm | |
Type of product | Nut |
Article number | 375385 M24 | |
EAN / GTIN | 4020772082451 | |
Manufacturer number | 82453 |