• The item cannot be ordered due to missing prices.

High nut, Thread: M18

Article no.: 375385 M18

Select article variation and quantity

Thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6330B
Thread M18
Overall length 27 mm
Width across flats AF 27 mm
Distance across corners e 30.1 mm
Collar ⌀ 34 mm
Collar height 5 mm
Type of product Nut

Identification numbers & Classifications

Article number 375385 M18
EAN / GTIN 4020772082420
Manufacturer number 82420

Description

Version:

Tall nut (= 1.5 d tall) with one flat face to rest on plain washer No. 375340 and a convex face for positioning in collared washer No. 375355 D or No. 375360 G.

Standard:

DIN 6330 B

Material:

Quenched and tempered steel, strength 10.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart