{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6490 | |
Slot width a | 14 mm | |
Length | 80 mm | |
Width | 40 mm | |
Height | 20 mm | |
for clamping screws | M12 | |
Type of product | Side clamps |
Article number | 375110 14 | |
EAN / GTIN | 4020772072964 | |
Manufacturer number | 72967 |