{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6490 | |
Slot width a | 28 mm | |
Length | 140 mm | |
Width | 78 mm | |
Height | 30 mm | |
for clamping screws | M24 | |
Type of product | Side clamps |
Article number | 375110 28 | |
EAN / GTIN | 4020772073039 | |
Manufacturer number | 73031 |