• The item cannot be ordered due to missing prices.

Pair of low height clamping jaws Bulle with accessories, Slot width a: 18mm

Article no.: 375110 18

Select article variation and quantity

Slot width a (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6490
Slot width a 18 mm
Length 100 mm
Width 50 mm
Height 25 mm
for clamping screws M16
Type of product Side clamps

Identification numbers & Classifications

Article number 375110 18
EAN / GTIN 4020772072995
Manufacturer number 72991

Description

Version:

Flat design, no protruding T-bolts. Clamps at any angle to table slot. When the side screw is tightened, the component is securely clamped down on to the table by the wedge effect.

Application:

For lateral clamping of flat plates directly on the machine table.

Material:

Hardened steel, burnished finish.

Supplied with:

2 fastening screws, DIN 912, 10.9, T-nuts, and hexagon key L-wrench ISO 2936 C.

Note:

Only supplied in pairs!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart