• The item cannot be ordered due to missing prices.

Support screw 20X69

Article no.: 370840 20X69

Select article variation and quantity

Thread G × Length L Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6314S
Thread G M20
Length L 69 mm
Head ⌀ e 50 mm
Head height k 16 mm
Type of product Screw

Identification numbers & Classifications

Article number 370840 20X69
EAN / GTIN 4020772073466
Manufacturer number 73460

Description

Version:

Quenched and tempered, strength class 8.8.

Suitable for:

All adjustable clamps.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart