• The item cannot be ordered due to missing prices.

Support screw, Thread G × Length L: 10X39

Article no.: 370840 10X39

Select article variation and quantity

Thread G × Length L Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6314S
Thread G M10
Length L 39 mm
Head ⌀ e 30 mm
Head height k 8 mm
Type of product Screw

Identification & Classification

Article number 370840 10X39
EAN / GTIN 4020772073435
Manufacturer number 73437
Manufacturer Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

Quenched and tempered, strength class 8.8.

Suitable for:

All adjustable clamps.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart