{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6314S | |
Thread G | M16 | |
Length L | 90 mm | |
Head ⌀ e | 42 mm | |
Head height k | 13 mm | |
Type of product | Screw |
Article number | 370840 16X90 | |
EAN / GTIN | 4020772074043 | |
Manufacturer number | 74047 |