{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width B | 50 mm | |
⌀ D2 | 7.7 mm | |
Height H | 42 mm | |
Maximum machining depth T | 10 mm | |
Clamping force | 2.5 kN | |
maximum torque | 14 Nm | |
Type of product | Wedge clamp |
Article number | 370089 80X32 | |
EAN / GTIN | 2050001962102 | |
Manufacturer number | K1169.32080 |