{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width B | 72 mm | |
⌀ D2 | 11.4 mm | |
Height H | 63 mm | |
Maximum machining depth T | 15 mm | |
Clamping force | 5.5 kN | |
maximum torque | 46 Nm | |
Type of product | Wedge clamp |
Article number | 370089 100X50 | |
EAN / GTIN | 2050001962126 | |
Manufacturer number | K1169.50100 |