• The item cannot be ordered due to missing prices.

Machinable jaws, L × B1: 40X32mm

Article no.: 370089 40X32

Select article variation and quantity

L × B1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width B 50 mm
⌀ D2 7.4 mm
Height H 42 mm
Maximum machining depth T 10 mm
Clamping force 2.5 kN
maximum torque 7.5 Nm
Type of product Wedge clamp

Identification numbers & Classifications

Article number 370089 40X32
EAN / GTIN 2050001962096
Manufacturer number K1169.32040

Description

Version:

  • 2 workpieces can be clamped.
  • Maximum clamping stroke 0.5 mm.

Material:

Clamping wedges of heat treatable steel.

Supplied with:

Including clamping for machining.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart