• The item cannot be ordered due to missing prices.

Clamping mandrel for through hole 77,7 mm

Article no.: 370015 77,7

Select article variation and quantity

D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D1 77.7 mm
External ⌀ D 107.5 mm
Tolerance external ⌀ h9
D2 smallest clamping ⌀ 29.3 mm
⌀ D3 M 16
⌀ D4 M 6/92.5
H 45.5 mm
H1 37.6 mm
Clamping force 44.5 kN
maximum tightening torque 280 Nm
max. clamping travel 0.38 mm
Type of product Mandrel

Identification numbers & Classifications

Article number 370015 77,7
EAN / GTIN 4046368384006
Manufacturer number 38400

Description

Version:

  • Base body of structural steel including steel screw.
  • 5-face machining possible.
  • Very high repetition accuracy.
  • Easy machining of the base body at the desired clamping ⌀.

Application:

For clamping workpieces in an existing bore.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart