{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ D1 | 42 mm | |
External ⌀ D | 69.5 mm | |
Tolerance external ⌀ | h9 | |
D2 smallest clamping ⌀ | 29.3 mm | |
⌀ D3 | M 16 | |
⌀ D4 | M 5/55.9 | |
H | 39.6 mm | |
H1 | 31.8 mm | |
Clamping force | 44.5 kN | |
maximum tightening torque | 280 Nm | |
max. clamping travel | 0.38 mm | |
Type of product | Mandrel |
Article number | 370015 42 | |
EAN / GTIN | 4046368383009 | |
Manufacturer number | 38300 |