• The item cannot be ordered due to missing prices.

Clamping mandrel for through hole, D1: 14,2mm

Article no.: 370015 14,2

Select article variation and quantity

D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D1 14.2 mm
External ⌀ D 31,5 mm
Tolerance external ⌀ h9
D2 smallest clamping ⌀ 12.2 mm
⌀ D3 M 6
⌀ D4 M 3/23.1
H 24.9 mm
H1 19 mm
Clamping force 8.5 kN
maximum tightening torque 17 Nm
max. clamping travel 0.33 mm
Type of product Mandrel

Identification numbers & Classifications

Article number 370015 14,2
EAN / GTIN 4046368381005
Manufacturer number 38100

Description

Version:

  • Base body of structural steel including steel screw.
  • 5-face machining possible.
  • Very high repetition accuracy.
  • Easy machining of the base body at the desired clamping ⌀.

Application:

For clamping workpieces in an existing bore.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart