{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 28 mm | |
Type of product | Pairs of parallels |
Article number | 366765 28 | |
EAN / GTIN | 4045197559258 | |
Manufacturer number | 366765 28 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Single pair of parallels for 366752 size 160×8 28 mm |
|||||
Width | 28 | 28 | 28 | 5 | 10 |
Hardness | 60 | 60 | |||
Height | 28 | 28 | |||
Height tolerance | ± 0.01 | ± 0.01 | |||
Length | 90 | 90 | |||
Type of product | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels |