{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 90 mm | |
Width | 5 mm | |
Height | 28 mm | |
Height tolerance | ± 0.01 mm | |
Hardness | 60 HRC | |
Type of product | Pairs of parallels |
Article number | 366322 28 | |
EAN / GTIN | 4062406296704 | |
Manufacturer number | 366322 28 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Pair of parallels, 90×5 Magnetic underside 28 mm |
|||||
Width | 5 | 28 | 28 | 28 | 10 |
Hardness | 60 | 60 | |||
Height | 28 | 28 | |||
Height tolerance | ± 0.01 | ± 0.01 | |||
Length | 90 | 90 | |||
Type of product | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels |