• The item cannot be ordered due to missing prices.

Single pair of parallels for 366752 size 160×8 25 mm

Article no.: 366765 25

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 25 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366765 25
EAN / GTIN 4045197559241
Manufacturer number 366765 25

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
HOLEX − height tolerance 0.01 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366752.

Downloads & documents

Compare with similar products

This article


Recommendations


Single pair of parallels for 366752 size 160×8 25 mm

Single pair of parallels for 366752 size 160×8 25 mm

Width 25 2.5 5 10
Hardness 60 60
Height 25 25 25 25
Height tolerance ± 0.01 ± 0.01
Length 125 160 160
suitable for colour code Xtric 125
Type of product Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart