• The item cannot be ordered due to missing prices.

Set of parallels magnetic 90 mm

Article no.: 366740 90

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of strips 5 pair
    Width 2.5 mm
    Height 15 mm; 22 mm; 25 mm; 30 mm; 32 mm
    Length 90 mm
    Type of product Pairs of parallels

    Identification numbers & Classifications

    Article number 366740 90
    EAN / GTIN 4045197693815
    Manufacturer number 366740 90

    Description

    Version:

    Accuracy: Height tolerance ± 0.01 mm; width tolerance ± 0.02 mm.
    Hardness: 60 HRC.
    Precision ground as pairs.
    Reduces the clamping time by up to 10 %.

    Application:

    In high precision work for parallel mounting of components in machine vices or jigs.

    Note:

    Available also in lengths 50, 70, 100 and 150 mm.
    Individual pairs of parallels in stock at the manufacturer.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart