• The item cannot be ordered due to missing prices.

Set of parallels magnetic 200 mm

Article no.: 366740 200

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of strips 5 pair
Width 2.5 mm
Height 25 mm; 40 mm; 47 mm; 52 mm; 57 mm
Length 200 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366740 200
EAN / GTIN 4045197559418
Manufacturer number 366740 200

Description

Version:

Accuracy: Height tolerance ± 0.01 mm; width tolerance ± 0.02 mm.
Hardness: 60 HRC.
Precision ground as pairs.
Reduces the clamping time by up to 10 %.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Note:

Available also in lengths 50, 70, 100 and 150 mm.
Individual pairs of parallels in stock at the manufacturer.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart