• The item cannot be ordered due to missing prices.

Set of parallels, Length: 150mm

Article no.: 366704 150

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of strips 24 pair
Length 150 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366704 150
EAN / GTIN 4045197761217
Manufacturer number 366704 150

Description

Version:

HOLEX − standard version. Height and pairing tolerance 0.01 mm. Stored in a wooden box (as shown on the illustration). Hardness: 60 HRC.
Precision ground as pairs.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Content:

8×11; 8×16; 8×21; 8×26; 8×31; 8×36;
10×13; 10×18; 10×23; 10×28; 10×33; 10×38;
12×15; 12×20; 12×25; 12×30; 12×35; 12×40;
14×17; 14×22; 14×27; 14×32; 14×37; 14×42

Note:

Sizes 125 – 200: In 1 mm increments, except 9 mm, all other dimensions achievable.
See the spare parts list for spare holders.

Downloads & documents

Compare with similar products

This article


Recommendations


Set of parallels, Length: 150mm

Set of parallels, Length: 150mm

Number of strips 24 pair 24 pair
Length 150 mm 150 mm
Type of product Pairs of parallels Pairs of parallels

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart