{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of strips | 20 pair | |
Length | 100 mm | |
Type of product | Pairs of parallels |
Article number | 366704 100 | |
EAN / GTIN | 4045197750891 | |
Manufacturer number | 366704 100 |
This article |
Recommendations |
|
---|---|---|
Set of parallels, Length: 100mm |
||
Number of strips | 20 pair | 20 pair |
Length | 100 mm | 100 mm |
Type of product | Pairs of parallels | Pairs of parallels |