• The item cannot be ordered due to missing prices.

Set of parallels 125 mm

Article no.: 366704 125

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of strips 24 pair
    Length 125 mm
    Type of product Pairs of parallels

    Identification numbers & Classifications

    Article number 366704 125
    EAN / GTIN 4045197761200
    Manufacturer number 366704 125

    Description

    Version:

    HOLEX − standard version. Height and pairing tolerance 0.01 mm. Stored in a wooden box (as shown on the illustration). Hardness: 60 HRC.
    Precision ground as pairs.

    Application:

    In high precision work for parallel mounting of components in machine vices or jigs.

    Content:

    8×11; 8×16; 8×21; 8×26; 8×31; 8×36;
    10×13; 10×18; 10×23; 10×28; 10×33; 10×38;
    12×15; 12×20; 12×25; 12×30; 12×35; 12×40;
    14×17; 14×22; 14×27; 14×32; 14×37; 14×42

    Note:

    Sizes 125 – 200: In 1 mm increments, except 9 mm, all other dimensions achievable.
    See the spare parts list for spare holders.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Set of parallels  125 mm

    Set of parallels 125 mm

    Number of strips 24 5 10 24
    Width 2.5 3
    Shape description flat ;parallel ;rectangular
    Height 15 ;30 ;35 ;37 ;39 10 ;15 ;20 ;25 ;28 ;30 ;33 ;35 ;36 ;37
    Length 125 125 125 125
    suitable for colour code TC ;LC ;LC-GARANT ;Titan ;Titan 2 ;Duo ;Duo Plus ;LCV125G
    Type of product Pairs of parallels Pairs of parallels Pairs of parallels Pairs of parallels

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart