• The item cannot be ordered due to missing prices.

Centring vice, Width: 120mm

Article no.: 363300 120

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 9.5 kg
L 180 mm
B 125 mm
Height H 65 mm
Width 120 mm
Reference dimension 96 mm
maximum tightening torque 100 Nm
maximum clamping force 28 kN
Colour code HOLEX ZS 120
Type of product Machine vice

Identification numbers & Classifications

Article number 363300 120
EAN / GTIN 4067263950684
Manufacturer number 363300 120

Description

Version:

  • Very good accessibility and perfectly symmetrical.
  • Fully plasma-nitrided and precision milled on the underside.
  • Clamps raw materials and finished parts with the least possible backstroke of the jaws / component.
  • The clamping range can be changed by reversing the jaws.
  • With interface for automated applications.
  • Including holes for LANG positioning system, can be adapted to GARANT ZeroClamp and Erowa ITS148 (only No. 363300 75) via intermediate plate.

Application:

Perfect for 5-face machining. Centred clamping.

Suitable for:

Top jaws No. 363310363324.

Supplied with:

Base body, spindle, spindle nuts.

Optional extras:

Torque wrench No. 656050, socket No. 642229 12 (for size 75), No. 642229 13 (for size 120) clamping claws No. 363081 80 and 361165 CS1, GARANT clamping stud No. 363190, adapter plates No. 363079, 363080, 363085 height extension base No. 363090 (in combination with No. 363079) assembly station No. 358595 52/96.

Note:

Suitable top jaws No. 363310363324 are not included in the scope of supply. Clamping situation S2 arises by reversing the jaws.

Downloads & documents

Compare with similar products

This article


Recommendations


Centring vice, Width: 120mm

Centring vice, Width: 120mm

Width 120 mm 120 mm 120 mm 120 mm 120 mm
Weight 9.5 kg 5.1 kg 5.1 kg 5.3 kg 3.5 kg
Type of product Machine vice Machine vice Machine vice Machine vice Machine vice

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart