• The item cannot be ordered due to missing prices.

Centring vice 120A mm

Article no.: 363300 120A

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Version: Zero-point clamping system

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version Zero-point clamping system
    Weight 7.6 kg
    L 180 mm
    B 120 mm
    Height H 59 mm
    Reference dimension 80 mm
    maximum tightening torque 100 Nm
    maximum clamping force 28 kN
    Colour code HOLEX ZS 120
    Type of product Machine vice

    Identification numbers & Classifications

    Article number 363300 120A
    EAN / GTIN 4067263101116
    Manufacturer number 363300 120A

    Description

    Version:

    • Very good accessibility and perfectly symmetrical.
    • Fully plasma-nitrided and precision milled on the underside.
    • Clamps raw materials and finished parts with the least possible backstroke of the jaws / component.
    • The clamping range can be changed by reversing the jaws.
    Supplied with GARANT ZeroClamp adaptation with 80 mm pitch.
    Includes 4 ZeroClamp clamping studs.

    Application:

    Perfect for 5-face machining. Centred clamping.

    Suitable for:

    Top jaws No. 363310363324.

    Supplied with:

    Base body, spindle, spindle nuts and four clamping studs suitable for automation extension base No. 360164 XP80Z.

    Optional extras:

    Torque wrench No. 656050, hexagon socket No. 642229 13, assembly station No. 358595 80.

    Note:

    Suitable for the GARANT Turntable automation system in combination with / for automation extension base No. 360164 XP80Z. Suitable top jaws No. 363310363324 are not included in the scope of supply. Clamping situation S2 arises by reversing the jaws.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart