{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 125 mm | |
Jaw height h | 38 mm | |
Height h2 | 15 mm | |
Jaw length l | 66 mm | |
l2 | 14.5 mm | |
Length l3 | 28.5 mm | |
suitable for colour code | Xtric 125 | |
Type of product | Vice jaws |
Article number | 363043 125 | |
EAN / GTIN | 4062406221553 | |
Manufacturer number | 363043 125 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
![]() ![]() Top jaw, offset, LANG system 125 |
|||||||
Jaw width b | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm |
Jaw height h | 38 mm | 45 mm | 45 mm | 45 mm | 45 mm | 38 mm | 38 mm |
Jaw length l | 66 mm | 68.5 mm | 68.5 mm | 68.5 mm | 68.5 mm | 66 mm | 66 mm |
Height h2 | 15 mm | 15 mm | 15 mm | ||||
Length l3 | 28.5 mm | 28.5 mm | 28.5 mm | ||||
suitable for colour code | Xtric 125 | Xpent1-2 | Xpent1-2 | Xpent1-2 | Xpent1-2 | Xtric 125 | Xtric 125 |
Type of product | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws |