{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 125 mm | |
Jaw height h | 45 mm | |
Height h1 | 25 mm | |
Jaw length l | 68.5 mm | |
Length l1 | 43.5 mm | |
suitable for colour code | Xpent1-2 | |
Type of product | Vice jaws |
Article number | 361126 125 | |
EAN / GTIN | 4045197809377 | |
Manufacturer number | 361126 125 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Top jaw for reversed clamping modules rigid 125 |
|||||||
Jaw width b | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm |
Jaw height h | 45 mm | 45 mm | 45 mm | 45 mm | 38 mm | 38 mm | 38 mm |
Jaw length l | 68.5 mm | 68.5 mm | 68.5 mm | 68.5 mm | 66 mm | 66 mm | 66 mm |
Height h2 | 15 mm | 15 mm | 15 mm | ||||
Length l3 | 28.5 mm | 28.5 mm | 28.5 mm | ||||
suitable for colour code | Xpent1-2 | Xpent1-2 | Xpent1-2 | Xpent1-2 | Xtric 125 | Xtric 125 | Xtric 125 |
Type of product | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws |