• The item cannot be ordered due to missing prices.

Top jaw, offset, smooth 125

Article no.: 363045 125

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 125 mm
Jaw height h 38 mm
Height h2 15 mm
Jaw length l 66 mm
l2 14.5 mm
Length l3 28.5 mm
suitable for colour code Xtric 125
Type of product Vice jaws

Identification numbers & Classifications

Article number 363045 125
EAN / GTIN 4062406221577
Manufacturer number 363045 125

Description

Version:

With smooth 3 mm grip step and smooth clamping face.

Application:

To avoid clamping gaps. See clamping capacity overview.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart