• The item cannot be ordered due to missing prices.

Top jaw, offset, smooth 80

Article no.: 363045 80

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 80 mm
Jaw height h 28 mm
Height h2 10 mm
Jaw length l 50 mm
l2 11.5 mm
Length l3 22.5 mm
suitable for colour code Xtric 80
Type of product Vice jaws

Identification numbers & Classifications

Article number 363045 80
EAN / GTIN 4062406221560
Manufacturer number 363045 80

Description

Version:

With smooth 3 mm grip step and smooth clamping face.

Application:

To avoid clamping gaps. See clamping capacity overview.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart